5" Split Coupling, 8" Long, 1-sided

Item #: 913913

Cat #: E200PS8

UPC: 034481174721

Sign In or Register to view pricing and more.
Documents & Guides
5" Split Coupling, 8" Long, 1-sided

Overview

5" Split Coupling, 8" Long, 1-sided
Also known as: 034481174721, E200PS8

Specifications

Material: PVC
Length: 8 in
Material: PVC
Length: 8 in

Customer Reviews

No reviews for this product
(0)