LENSED LED

Item #: 913859

Cat #: 2GTL440LEZ1LP840

UPC: 888791698183

Documents & Guides
LENSED LED TROFFER, FOUR LAMPS, NOMINAL 4000 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LENSED LED TROFFER, FOUR LAMPS, NOMINAL 4000 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 4000K
Also known as: 888791698183, 2GTL440LEZ1LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)