Safety Switch, GD Non-fused, 400 A,3-pole, N3R, Rainproof

Item #: 91384

Cat #: DG325URK

UPC: 782113589541

Sign In or Register to view pricing and more.
Safety Switch, Eaton General Duty Non-Fusible, Single-Throw, 400 Amp, NEMA 3R, Rainproof, Painted Galvanized Steel, Three-Pole, Three-Wire, 240 Volt AC

Overview

Safety Switch, Eaton General Duty Non-Fusible, Single-Throw, 400 Amp, NEMA 3R, Rainproof, Painted Galvanized Steel, Three-Pole, Three-Wire, 240 Volt AC
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartridge) and non-fusible switches are available.
Also known as: 782113589541, DG325URK

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 240

Customer Reviews

No reviews for this product
(0)