Screw Cover Enclosure, 3R, 12x8x4

Item #: 913833

Cat #: A12R84NK

UPC: 783510134860

Sign In or Register to view pricing and more.
Documents & Guides
Screw Cover Enclosure, NEMA Type 3R, Dimensions: 12" x 8" x 4"

Overview

Screw Cover Enclosure, NEMA Type 3R, Dimensions: 12" x 8" x 4"
Also known as: 783510134860, A12R84NK

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 0
Knockouts: No
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 3R
Knockouts: No

Customer Reviews

No reviews for this product
(0)