Safety Switch, 800A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 91377

Cat #: DH227NRK

UPC: 782113589671

Sign In or Register to view pricing and more.
800 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

Overview

800 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782113589671, DH227NRK

Specifications

Type: Fused, Safety Switch
Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Type: Fused, Safety Switch
Poles: 2
Amps: 800
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)