Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 17.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 80, Color Temperature: 5000K, Rated Life: 50,000 Hrs., NOTE: Direct Wire Live. Use Non-Shunted Lamp Holders. Bypass Ballast.
Overview
LED Lamp, 17.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 80, Color Temperature: 5000K, Rated Life: 50,000 Hrs., NOTE: Direct Wire Live. Use Non-Shunted Lamp Holders. Bypass Ballast.
Also known as: 737212978307, 17.5T8/4F/850/BYP
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 2000 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Lumens: | 2000 |
Color Rendering Index (CRI): | 80 |
Dimmable: | No |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)