Enclosure 3-Phase Air Conditioner

Item #: 913692

Cat #: S060326G050

UPC: 783510281663

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, S06 1000 BTU 230V 50/60HZ 3-Phase, Size/Dims: 21.65x11.02x7.82, Material/Finish: Steel.

Overview

Air Conditioner, S06 1000 BTU 230V 50/60HZ 3-Phase, Size/Dims: 21.65x11.02x7.82, Material/Finish: Steel.
SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.
Also known as: 783510281663, S060326G050

Specifications

Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12
Color: Gray
Special Program: Hoffman On Demand
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)