Sign In or Register to view pricing and more.
Documents & Guides
Crimpmaster Crimp Tool, Application: CATV RG-59, RG-6 Captive Ring F-Connectors
Overview
Crimpmaster Crimp Tool, Application: CATV RG-59, RG-6 Captive Ring F-Connectors
The Crimpmaster™ ratcheting crimp tool is a versatile hand held tool that uses interchangeable die sets to crimp many types of connectors including RF, wire terminals, and modular plugs. 15+ die sets are available for the Crimpmaster. The tool is designed for heavy daily professional use. The thick walled frame is manufactured from fine blanked high carbon steel with a black oxide coating. Large contoured, rounded edge handles provide comfort and leverage during the crimping process. The Crimpmaster has a ratchet mechanism which prevents the user from under crimping a connector. The tool will not open, or release the connector being crimped until a full crimping cycle has been completed. The tool does have a ratchet release lever located between the handles to open the tool if a full cycle cannot be completed.
Also known as: 783250305032, 30-503
Specifications
Color: | Blue, Black |
Type: | RG-59, F-Connector, RG-6, Compression Tool |
Standards: | California Proposition 65 |
Color: | Blue, Black |
Standards: | California Proposition 65 |
Type: | RG-59, F-Connector, RG-6, Compression Tool |
Customer Reviews
No reviews for this product
(0)