Sign In or Register to view pricing and more.
Documents & Guides
18 Series Commercial Grade Female Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, 400 Amp, Cable Size- 1/0-4/0 AWG - White
Overview
18 Series Commercial Grade Female Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, 400 Amp, Cable Size- 1/0-4/0 AWG - White
18 Series Single Pole Cam Type Female Detachable Plug, Thermo-plastic Screw, Ball Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-White
Also known as: 078477719527, 18D33-UW
Specifications
Gender: | Female |
Type: | Plug, Cam-Type |
Color: | White |
Gender: | Female |
Color: | White |
Type: | Plug, Cam-Type |
Customer Reviews
No reviews for this product
(0)