Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
1.4 Watt LED; B11; Clear; 2700K; Medium Base; 120 Volt; Carded
Overview
1.4 Watt LED; B11; Clear; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091544, S9154
Specifications
Base: | Medium Screw (E26) |
Shape: | B11 (Blunt Tip) |
Volts AC: | 120 |
Lumens: | 36 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 1.400 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 1.400 |
Dimmable: | No |
Shape: | B11 (Blunt Tip) |
Lumens: | 36 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)