OZG LR200ACG 2 IN LR BDY/CVR/GSKT A

Item #: 913500

Cat #: LR200ACG

UPC: 783126063233

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OZG LR200ACG 2" LR BDY/CVR/GS

Overview

OZG LR200ACG 2" LR BDY/CVR/GS
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126063233, LR200ACG

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)