This product may not be available in all locations.

PUSHBUTTON 240VAC 1.5AMP XB6 +OPTIONS
Item #: 913427
Cat #: XB6DA31B
UPC: 785901325635
Documents & Guides
PUSHBUTTON 240VAC 1.5AMP XB6 +OPTIONS
Sign In or Register to view pricing and more.
No associated products found.
Overview
PUSHBUTTON 240VAC 1.5AMP XB6 +OPTIONS
Also known as: 785901325635, XB6DA31B
Specifications
Mounting: | Panel |
Size: | 16 mm |
IP/NEMA Rating: | IP65, NEMA 4X, NEMA 4 |
Standards: | California Proposition 65 |
Mounting: | Panel |
IP/NEMA Rating: | IP65, NEMA 4X, NEMA 4 |
Size: | 16 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)