
LED Motion Security Floodlight
Item #: 913304
Cat #: OLF2RH40K120MOBZM6
UPC: 820476314605
LED Motion Security Floodlight, 120V, 2 Heads, Round, Lumens: 2159, Color Temperature: 4000K, Photocell, Color: Bronze
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Motion Security Floodlight, 120V, 2 Heads, Round, Lumens: 2159, Color Temperature: 4000K, Photocell, Color: Bronze
The OLF family from Lithonia Lighting® has the largest breadth of offering from one security floodlight family. The OLF family provides a multitude of lighting, energy saving packages and control options to meet the varying needs of your residential single and multi-family applications.
Also known as: 820476314605, OLF2RH40K120MOBZM6
Specifications
Color: | Dark Bronze |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Type: | Floodlight |
Wattage: | 25.310 |
Light Technology: | LED |
Color: | Dark Bronze |
Volts AC: | 120 |
Wattage: | 25.310 |
Color Temperature: | 4000 (Cool White) |
Type: | Floodlight |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)