Sel-sw Sl53215-6-bg Indicator Light

Item #: 9131

Cat #: SL53215-6-BG

UPC: 661191532567

Documents & Guides
Selecta; Indicator Light; Neon; Average Life: 25000 Hr; Voltage Rating: 125 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 0.187 In Quick Connect; Lens Color: Red/transparent; Lens Type: Flush; Bezel Color: Stainless; Package Type
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selecta; Indicator Light; Neon; Average Life: 25000 Hr; Voltage Rating: 125 V; Size: 0.487 In; Mounting: 1/2 In Hole Outside Diameter; Termination: 0.187 In Quick Connect; Lens Color: Red/transparent; Lens Type: Flush; Bezel Color: Stainless; Package Type
Also known as: 661191532567, SL53215-6-BG

Specifications

Type: Neon
Type: Neon

Customer Reviews

No reviews for this product
(0)