This product may not be available in all locations.


Safety Switch, 60A, 2P, 240V, Type DG, Non-Fusible, NEMA 1
Item #: 91305
Cat #: DG222UGB
UPC: 782114731130
Documents & Guides
60 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Sign In or Register to view pricing and more.
Overview
60 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782114731130, DG222UGB, single phase
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Amps: | 60 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)