Safety Switch, 100A, 2P, 240V, Type DG, Non-Fusible, NEMA 1

Item #: 91300

Cat #: DG223UGB

UPC: 782114731147

100 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".
Also known as: 782114731147, DG223UGB

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)