General Purpose Switch, Claro Series, Biscuit

Item #: 91294

Cat #: SC-1PS-BI

UPC: 027557508292

Sign In or Register to view pricing and more.
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Biscuit.

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Biscuit.
Claro Switch, Satin Finish, Single-pole, 277V/15A in biscuit, Magnetic LowVoltage Lighting
Also known as: 027557508292, SC-1PS-BI

Specifications

Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Biscuit
Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Mounting: Device
Poles: 1
Color: Biscuit

Customer Reviews

No reviews for this product
(0)