20A Commercial Grade Duplex Receptacle, 5-20R, Black

Item #: 912935

Cat #: M5362-SE

UPC: 078477727447

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Lev-Lok Series, 20 Amp, 125 Volt, Straight Blade, Commercial Grade, Self Grounding With Modular Terminals, Steel Strap, BLACK ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Duplex Receptacle, Lev-Lok Series, 20 Amp, 125 Volt, Straight Blade, Commercial Grade, Self Grounding With Modular Terminals, Steel Strap, BLACK ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477727447, M5362-SE

Specifications

Color: Black
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Material: Nylon
Family / Style: Lev-Lok
Color: Black
Type: Duplex, Self-Grounding
Family / Style: Lev-Lok
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)