This product has been discontinued.
LED Recessed Kit, 9W, 5000K, 4", Replaces 50W R30 Lamp
Item #: 912828
Cat #: LED/RT4/600/850
UPC: 046135738364
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Kit, 9 Watt, 600 Lumen, 5000K, 4 Inch Diameter, Replacing Up To 50 Watt Incandescent R30 Lamp, Medium Base Socket Adaptor Included, Integrated White Trim, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 73836
Overview
LED Recessed Kit, 9 Watt, 600 Lumen, 5000K, 4 Inch Diameter, Replacing Up To 50 Watt Incandescent R30 Lamp, Medium Base Socket Adaptor Included, Integrated White Trim, Average Rated Life 50000 Hour, Standard Case Qty: 2 Sylvania Part # 73836
Also known as: 046135738364, LED/RT4/600/850
Specifications
Type: | Module |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color: | White |
Wattage: | 9 |
Diameter: | 4 in |
Light Technology: | LED |
Type: | Module |
Color Temperature: | 5000 (Bright White) |
Color: | White |
Diameter: | 4 in |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 9 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)