Terminal Block, Fuse Block, 15A, 300V AC/DC, Type W, 4mm, Black

Item #: 9128

Cat #: 1492-WFB4

UPC: 662468575188

Documents & Guides
Terminal Block, Fuse Block, 15 Amp, 300 Volt AC/DC, Type W, 5 x 20 Millimeter, Non-Indicating, 4 mm, Black, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Fuse Block, 15 Amp, 300 Volt AC/DC, Type W, 5 x 20 Millimeter, Non-Indicating, 4 mm, Black, 50 in a Package
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-WFB4 from Rockwell Automation® is a black IEC 8 x 50.7 x 39.4mm (0.31 x 2.0 x 1.55 IN), fusible with no blown fuse indicator terminal block with screw connections and one pole. Its voltage rating is UR - 300 V AC / DC, CSA - 300 V AC / DC, IEC - 500 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468575188, 1492-WFB4

Specifications

Type: Terminal Block, Fuse Block
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 15
Volts DC: 300
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Fuse Block
Family / Style: 1492
Color: Black
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)