LED Surface Volumetric, 35 Watt, 4000 Lumen, 4000K, 120-277V

Item #: 912728

Cat #: STL440LEZ1LP840

UPC: 888791756630

Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Volumetric, 35 Watt, 4000 Lumen, 4000K, 82CRI, 120-277 Volt, Linear-Faceted Refractor, 0-10 Volt Dimming

Overview

LED Surface Volumetric, 35 Watt, 4000 Lumen, 4000K, 82CRI, 120-277 Volt, Linear-Faceted Refractor, 0-10 Volt Dimming
Also known as: 888791756630, STL440LEZ1LP840

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Mounting: Surface
Lumens: 4000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 35
Mounting: Surface
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)