Pilot Light, 30mm,LED, Amber Fresnel Lens, 120V AC/DC, Full Voltage

Item #: 912654

Cat #: 9001SKP38LYA31

UPC: 785901041559

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Yellow LED, Amber Fresnel Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13

Overview

Pilot Light, 30 mm, Yellow LED, Amber Fresnel Lens, 120 Volt AC/DC, Full Voltage, Plastic, NEMA 4/4X/13
Also known as: 785901041559, 9001SKP38LYA31

Specifications

Color: Amber
Mounting: Panel
Size: 30 mm
Type: LED, Pilot Light
Shape: Round
Standards: California Proposition 65
Color: Amber
Size: 30 mm
Shape: Round
Mounting: Panel
Type: LED, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)