This product has been discontinued.
![General Purpose Switch, Claro Series, Terracotta General Purpose Switch, Claro Series, Terracotta](https://rexel-cdn.com/products/lutsc1pstc.jpg?i=36C9E517-C7A0-4EE0-8991-F306022D2598&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Terracotta.
Overview
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Terracotta.
Claro Switch, Satin Finish, Single-pole, 277V/15A in terracotta, Magnetic LowVoltage Lighting
Also known as: SC-1PS-TC
Specifications
Type: | Grounding, Residential Grade, Rocker Switch, Decora |
Color: | Terracotta |
Mounting: | Device |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Type: | Grounding, Residential Grade, Rocker Switch, Decora |
Mounting: | Device |
Poles: | 1 |
Color: | Terracotta |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)