Safety Switch, 30A,3P,600V/250DC, HD Fusible, NEMA 12

Item #: 91257

Cat #: DH361FDK

UPC: 782113205595

Sign In or Register to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 12. Uses: IDSR Series Fuses. Enclosure Dims: H: 17.88", W: 8.13", D: 5.50".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 12. Uses: IDSR Series Fuses. Enclosure Dims: H: 17.88", W: 8.13", D: 5.50".
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113205595, DH361FDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)