2' LED WRAP, 80+ CRI

Item #: 912519
Cat #: SBL2LP840
UPC: 190887819489
Sign In or Register to view pricing and more.
Documents & Guides
2' LED WRAP, 80+ CRI, 4000K

Overview

2' LED WRAP, 80+ CRI, 4000K
Also known as: 190887819489, SBL2LP840

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Wattage: 17
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 17
Color: White
Dimmable: Yes
Lumens: 2000
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)