LGC FLB-RS-654-48 FLUORESCENT LOW

Item #: 912497

Cat #: FLB-RS-654-48

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LGC FLB-RS-654-48 FLUORESCENT LOW BAY ROUGH SERVICE 6 LAMP 54W T5HO 480V

Overview

LGC FLB-RS-654-48 FLUORESCENT LOW BAY ROUGH SERVICE 6 LAMP 54W T5HO 480V
Also known as: FLB-RS-654-48

Specifications

Wattage: 54
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)