Safety Switch, 30A,3P,600V/250DC, HD Fusible, NEMA 4X

Item #: 91243

Cat #: DH361FWK

UPC: 782113205618

Sign In or Register to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Uses: IDSR Series Fuses. Enclosure Dims: H: 17.88", W: 8.13", D: 5.50".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Uses: IDSR Series Fuses. Enclosure Dims: H: 17.88", W: 8.13", D: 5.50".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113205618, DH361FWK, Fusible Disconnect

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)