4' 15W T8 LED Lamp, 50K

Item #: 912349

Cat #: LD15T84850

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Bulb, 15 Watt, 120 Volt, Lamp Shape: T8 (4 Feet), Base: Medium Bi-Pin, Application: Linear and U-Tube, 5000K

Overview

LED Bulb, 15 Watt, 120 Volt, Lamp Shape: T8 (4 Feet), Base: Medium Bi-Pin, Application: Linear and U-Tube, 5000K
Simply remove old T8 Fluorescent lamps and replace them with Litetronics LED T8 plug & play lamps. Works with most ANSI approved T8 instant start and program start T8 fluorescent ballasts.
Also known as: LD15T84850

Specifications

Color Temperature: 5000 (Bright White)
Color Temperature: 5000 (Bright White)

Customer Reviews

No reviews for this product
(0)