![Occupancy Sensor Dimmer, 600/150W, Maestro, Ivor Occupancy Sensor Dimmer, 600/150W, Maestro, Ivor](https://rexel-cdn.com/products/lutmsclop153mhiv.jpg?i=DC56B4DD-9101-4749-96E3-852F5FA92C9E&f=420)
Occupancy Sensor Dimmer, 600/150W, Maestro, Ivor
Item #: 912338
Cat #: MSCL-OP153MH-IV
UPC: 784276055130
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Clamshell Packaging, Ivory
Overview
Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Clamshell Packaging, Ivory
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276055130, MSCL-OP153MH-IV
Specifications
Wattage: | 600, 150 |
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Color: | Ivory |
Mounting: | Knuckle |
Wattage: | 600, 150 |
Family / Style: | Maestro |
Color: | Ivory |
Volts AC: | 120 |
Poles: | 1 |
Mounting: | Knuckle |
Customer Reviews
No reviews for this product
(0)