This product has been discontinued.
USB 3.1A DUPLEX RECP 15A 125V WH
Item #: 912104
Cat #: TR7755W-BOX
UPC: 032664741531
Sign In or Register to view pricing and more.
Documents & Guides
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, White, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Overview
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, White, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units.
Also known as: 032664741531, TR7755W-BOX
Specifications
Mounting: | Flush |
Volts AC: | 120 |
Amps: | 15, 3 |
Material: | Thermoplastic |
Color: | White |
NEMA Configuration: | 5-15R |
Mounting: | Flush |
Amps: | 15, 3 |
Color: | White |
Volts AC: | 120 |
Material: | Thermoplastic |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)