This product has been discontinued.
8W PAR30L LED Lamp, 30K
Item #: 912067
Cat #: LED8PAR30LN/DIM/830/FL30/G2/RP
UPC: 046135792199
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79219
Overview
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79219
Also known as: 046135792199, LED8PAR30LN/DIM/830/FL30/G2/RP
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Lumens: | 650 |
Wattage: | 8 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 30° |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 8 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Lumens: | 650 |
Light Technology: | LED |
Angle: | 30° |
Customer Reviews
No reviews for this product
(0)