Safety Switch, 60A,3P,600V/250DC, HD Fusible, NEMA 4X

Item #: 91199

Cat #: DH362FWK

UPC: 782113206165

Sign In or Register to view pricing and more.
60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Uses: IDSR Series Fuses. Enclosure Dims: H: 17.88", W: 8.13", D: 5.50".

Overview

60 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Uses: IDSR Series Fuses. Enclosure Dims: H: 17.88", W: 8.13", D: 5.50".
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782113206165, DH362FWK, 3/60/50

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)