Enclosure, 1-Hole, Plastic, Yellow, 22.5mm, IP66, NEMA 4/4X/13

Item #: 9119

Cat #: 800FD-1PY

UPC: 662074874200

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 1 Hole, 22.5 mm, Plastic, Yellow, IP66, NEMA 4/4X/13, Can Only Use Single Depth, Contact Blocks

Overview

Enclosure, 1 Hole, 22.5 mm, Plastic, Yellow, IP66, NEMA 4/4X/13, Can Only Use Single Depth, Contact Blocks
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800FD-1PY from Rockwell Automation® is an 800F push-button enclosure. It is a yellow, one hole, plastic (4/4X/13 IP66) enclosure with PG11/16 conduit knockouts. And it is feed-through design, double insulated, and has monolithic or latch-mounted contact blocks. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074874200, 800FD-1PY

Specifications

Type: Push Button Station, Enclosure
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Family / Style: 800F
Material: Plastic
Color: Yellow
Type: Push Button Station, Enclosure
Family / Style: 800F
Color: Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Material: Plastic

Customer Reviews

No reviews for this product
(0)