Safety Switch, 60A, 3P, 600VAC/250VDC, Fusible, NEMA 4X

Item #: 91188

Cat #: DH362NWK

UPC: 782113206196

Sign In or Register to view pricing and more.
Heavy-Duty Safety Switch, 60 Amp, 3-Pole, Fusible with Neutral, Type DH, 600 Volts AC, 250 Volts DC, NEMA 4X

Overview

Heavy-Duty Safety Switch, 60 Amp, 3-Pole, Fusible with Neutral, Type DH, 600 Volts AC, 250 Volts DC, NEMA 4X
Also known as: 782113206196, DH362NWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)