D-SERIES SIZE 2 LED FLOOD LUMINAIRE, LED
Item #: 911802
Cat #: DSXF2LED4A530/40KWFLMVOLTTHKDDBXD
UPC: 753573712756
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
D-SERIES SIZE 2 LED FLOOD LUMINAIRE, LED, 4 LIGHT ENGINES, GEN A, 530MA, 40K COLOR TEMPERATURE, WIDE FLOOD DISTRIBUTION, 120-277V, KNUCKLE MOUNTING, DARK BRONZE FINISH, SUPER DURAB
Overview
D-SERIES SIZE 2 LED FLOOD LUMINAIRE, LED, 4 LIGHT ENGINES, GEN A, 530MA, 40K COLOR TEMPERATURE, WIDE FLOOD DISTRIBUTION, 120-277V, KNUCKLE MOUNTING, DARK BRONZE FINISH, SUPER DURAB
Also known as: 753573712756, DSXF2LED4A530/40KWFLMVOLTTHKDDBXD
Specifications
Color: | Dark Bronze |
Color Temperature: | 4000 (Cool White) |
Mounting: | Knuckle |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color: | Dark Bronze |
Mounting: | Knuckle |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)