Ratchet Cable Bender

Item #: 91178

Cat #: 796

UPC: 783310225904

Sign In or Register to view pricing and more.
Documents & Guides
Ratchet Cable Bender, Length: 10", Weight: 82 lbs, Capacity: 500 kcmil, 600 volt Copper or Aluminum Cable

Overview

Ratchet Cable Bender, Length: 10", Weight: 82 lbs, Capacity: 500 kcmil, 600 volt Copper or Aluminum Cable
Simplifies and speeds cable installation 10 IN (254 mm) ratchet extension is furnished to simplify bending in deep enclosures Includes ratchet wrench, L-wrench, ratchet extension, bending shoe assembly and storage box
Also known as: 783310225904, 796, wire hickey

Specifications

Type: Bender, Cable Bender, Ratchet
Length: 10 in
Standards: California Proposition 65
Type: Bender, Cable Bender, Ratchet
Standards: California Proposition 65
Length: 10 in

Customer Reviews

No reviews for this product
(0)