Safety Switch, 100A,3P,240V/250DC, HD Fusible, NEMA 3R

Item #: 91177

Cat #: DH323NRK

UPC: 782113206271

Sign In or Register to view pricing and more.
100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

Overview

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782113206271, DH323NRK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)