GRN CS4 4' SWIVEL CASTER

Item #: 911745

Cat #: CS4

UPC: 783310024279

Sign In or Register to view pricing and more.
GRE CS4 4" SWIVEL CASTER

Overview

GRE CS4 4" SWIVEL CASTER
Also known as: 783310024279, CS4

Specifications

Material: Phenolic
Type: Swivel
Standards: California Proposition 65
Material: Phenolic
Standards: California Proposition 65
Type: Swivel

Customer Reviews

No reviews for this product
(0)