
Adapter Cone
Item #: 91158
Cat #: 25646
UPC: 783310256465
Documents & Guides
Adapter Cone, Conduit Diameter: 1/2" - 1"
Sign In or Register to view pricing and more.
Overview
Adapter Cone, Conduit Diameter: 1/2" - 1"
1/2 to 1 Cone adapter
Also known as: 783310256465, 25646
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in |
Type: | Adapter |
Diameter: | 3/4 in, 1/2 in, 1 in |
Type: | Adapter |
Customer Reviews
No reviews for this product
(0)