1 LT MR16 Square Track Head, White

Item #: 911507

Cat #: TH232

UPC: 045923402326

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - MR16 - 12V Track Head - Square - White Finish

Overview

1 Light - MR16 - 12V Track Head - Square - White Finish
Also known as: 045923402326, TH232

Specifications

Volts AC: 12
Material: Glass, Metal
Color: White
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Volts AC: 12
Color: White
Standards: California Proposition 65
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Material: Glass, Metal
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)