This product may not be available in all locations.
2
more
Press-to-test, White, 85 - 264 Vac, Silver Bezel
Item #: 911500
Cat #: M22-T-W-230W
UPC: 786685394961
Sign In or Register to view pricing and more.
Documents & Guides
C-H M22-T-W-230W PRESS-TO-TEST WHITE 85-264VAC SILVER BEZEL
Overview
C-H M22-T-W-230W PRESS-TO-TEST WHITE 85-264VAC SILVER BEZEL
Also known as: 786685394961, M22-T-W-230W
Specifications
Size: | 22.5 mm |
Family / Style: | M22 |
Type: | Pushbutton |
Size: | 22.5 mm |
Type: | Pushbutton |
Family / Style: | M22 |
Customer Reviews
No reviews for this product
(0)