Cable Tie Natural 4" 18lb 100

Item #: 91147

Cat #: 418

UPC: 662381050007

Sign In or Register to view pricing and more.
Documents & Guides
4" Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires. 18lb Strength- 100 Count

Overview

4" Natural Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires. 18lb Strength- 100 Count
Also known as: 662381050007, 418

Specifications

Color: Natural
Length: 4 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 4 in

Customer Reviews

No reviews for this product
(0)