BX MCAPHCFAL122SOLREDWHTWG1000R

Item #: 911197

Cat #: MCAPHCFAL122SOLREDWHTWG1000R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAPHCFAL122SOLREDWHTWG1000R MC-AP-HCF-ALUM-12/2 SOL RED/WHT W/GND 1000' REEL

Overview

BX MCAPHCFAL122SOLREDWHTWG1000R MC-AP-HCF-ALUM-12/2 SOL RED/WHT W/GND 1000' REEL
Also known as: MCAPHCFAL122SOLREDWHTWG1000R

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)