Cable Tie Natural Mtg Hd 11" 50lb 100

Item #: 91119

Cat #: 1150MH

UPC: 662381050526

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Natural Mtg Head 11" 50lb 100

Overview

Cable Tie Natural Mtg Head 11" 50lb 100
Also known as: 662381050526, 1150MH

Specifications

Length: 11.500 in
Color: Natural
Material: Nylon
Length: 11.500 in
Material: Nylon
Color: Natural

Customer Reviews

No reviews for this product
(0)