1-Light Outdoor Wall Lantern, 100W, 120V, Antique Bronze Finish
Item #:
911125
Cat #:
8721401-71
UPC:
785652273766
Sign In or Register to view pricing and more.
Documents & Guides
Large One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Antique Bronze Finish, Clear Seeded Glass, Safety Listed for Wet Location
Overview
Large One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Antique Bronze Finish, Clear Seeded Glass, Safety Listed for Wet Location
Also known as: 785652273766, 8721401-71
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Material: | Aluminum |
Color: | Antique Bronze |
Wattage: | 100 |
Material: | Aluminum |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)