9W MR16 LED Lamp, 30K

Item #: 911057

Cat #: LED9MR16/DIM/830/NFL25

UPC: 046135740442

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 12 Volt, Bulb: MR16, Narrow Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 700, CRI: 83, Color Temperature: 3000K, Rated Hours: 25000, Replaces 50 Watt Halogen, Standard Case Qty: 6 *Sylvania Part # 74044*

Overview

LED Lamp, 9 Watt, 12 Volt, Bulb: MR16, Narrow Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 700, CRI: 83, Color Temperature: 3000K, Rated Hours: 25000, Replaces 50 Watt Halogen, Standard Case Qty: 6 *Sylvania Part # 74044*
The Ledvance Sylvania SYLLED9MR16/DIM/83-74044 is a 9 watt - 120 volt dimmable LED lamp that features a GU5.3 bipin base and narrow flood angle. This lamp produces 700 lumens and a color temperature of 3000 K.
Also known as: 046135740442, LED9MR16/DIM/830/NFL25

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 83
Wattage: 9
Lumens: 700
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 9
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 83
Lumens: 700
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)