Limit Switch, Precision, Top Plunger, 1NO/NC, SPDT, 15A, 480VAC

Item #: 910926

Cat #: BZV6-RNX1

UPC: 784549232503

Documents & Guides
15 Amp, Top Plunger Operator, Enclosed Precision Limit Switch, 125/250/480 Volt AC, 125/250 Volt DC, 1 Normally Open, 1 Normally Closed, Screw Terminals with 1/2 inch NPT Conduit Entrance.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, Top Plunger Operator, Enclosed Precision Limit Switch, 125/250/480 Volt AC, 125/250 Volt DC, 1 Normally Open, 1 Normally Closed, Screw Terminals with 1/2 inch NPT Conduit Entrance.
Also known as: 784549232503, BZV6-RNX1

Specifications

Mounting: Panel
Volts DC: 250, 125
Volts AC: 480, 250, 125
Type: Limit Switch, Top Plunger, Enclsoed
Poles: 1
Amps: 15
Mounting: Panel
Volts AC: 480, 250, 125
Poles: 1
Volts DC: 250, 125
Type: Limit Switch, Top Plunger, Enclsoed
Amps: 15

Customer Reviews

No reviews for this product
(0)