
Fish Tape Replacement, 240' x 1/8", x .060"
Item #: 91092
Cat #: 31-038
UPC: 783250310388
Documents & Guides
240' Fish Tape, Blued-Steel Replacement Tape, Width: 1/8", Thickness: .06", Formed Hook, Material: Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
240' Fish Tape, Blued-Steel Replacement Tape, Width: 1/8", Thickness: .06", Formed Hook, Material: Steel
Also known as: 783250310388, 31-038, fishtape
Specifications
Diameter: | 1/8 in |
Material: | Steel |
Length: | 240 ft |
Type: | Fish Tape |
Standards: | California Proposition 65 |
Diameter: | 1/8 in |
Length: | 240 ft |
Standards: | California Proposition 65 |
Material: | Steel |
Type: | Fish Tape |
Customer Reviews
No reviews for this product
(0)