Dimmable LED Lamp, 4.5W, 120V, 2700K

Item #: 910898

Cat #: 4.5B11DIM/827

UPC: 737212978178

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 300, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 4.5W, 120V, Bulb: Blunt Tip Candle (B11), Base: Candelabra Screw (E12), Lumens: 300, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 737212978178, 4.5B11DIM/827

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Range: 0.100 sec - 9990 hr
Shape: B11 (Blunt Tip)
Lumens: 300
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes
Range: 0.100 sec - 9990 hr

Customer Reviews

No reviews for this product
(0)