SWITCH NONFUSIBLE HD 600V 200A 3P

Item #: 910887

Cat #: HU364A

UPC: 785901505761

Sign In or Register to view pricing and more.

Overview

SWITCH NONFUSIBLE HD 600V 200A 3P
Also known as: 785901505761, HU364A

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)